Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3P Standard Bolt On Circuit Breaker 70A 277/480VAC
  • Zoro #: G0290507
  • Mfr #: TEY370
$428.61
  • Max. Wire Size: 1/0 AWG
  • Amps: 70
  • Max. AIR Rating: 14kA at 277/480VAC
See full product details
This item ships free.

Ge #TEY370 Specifications

  • Zoro #: G0290507
  • Mfr #: TEY370
Max. Wire Size: 1/0 AWG Amps: 70
Max. AIR Rating: 14kA at 277/480VAC AC Voltage Rating: 277/480VAC
Length: 5.25" Width: 3.00"
Frame Size: 125A/TEY Circuit Breaker Type: Standard
Number of Poles: 3 Standards: CSA, UL
Series: TEY DC Voltage Rating: 250VDC
Mounting: Bolt on For Use With: GE AE Lighting Panels
Terminal Connection: Lug Depth: 3.06"
Min. Wire Size: 4 AWG Item: Molded Case Circuit Breaker
Instantaneous Trip: Fixed Phase: 3
High Amp Trip Setting: 1250 Trip Type: Thermal Magnetic
Height: 5.25" Phase Connection: ABC
Circuit Breaker Actuator: Toggle Circuit Breaker Mounting Style: Bolt On Panelboard
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bolt On Circuit Breaker, 70 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With GE AE Lighting Panels, Series TEY, Terminal Connection Lug, Max. AIR Rating 14 kA, Frame Size TEY, Min. Wire Size 4 AWG, Max. Wire Size 1/0 AWG, Length 5.25 In., Width 3.00 In., Depth 3.06 In., Standards UL Listed, CSA Certified

Reviews of Ge #TEY370