Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bus Plug, 30A, 480/600V, 3Pole, 4G W, 3Ph, QMR
  • Zoro #: G0264704
  • Mfr #: SB461RG
$1,863.32
  • Enclosure Rating: NEMA 1
  • Standards: UL listed
  • Fuse Class: H, R
See full product details
This item ships free.

Ge #SB461RG Specifications

  • Zoro #: G0264704
  • Mfr #: SB461RG
Enclosure Rating: NEMA 1 Standards: UL listed
Fuse Class: H, R Breaker Type: QMR
Height: 13" For Use With: GE Spectra Series Busway
Width: 11-1/4" Voltage: 480/600VAC
Depth: 8-3/4" Number of Poles: 3
Phase/Wire: 3 Phase, 4 Wire with Ground Amps: 30
Fusible/Nonfusible: Fusible Item: Bus Plug
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bus Plug, Amps 30, Voltage 480/600VAC, Number of Poles 3, Fusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, R, Breaker Type QMR, For Use With GE Spectra Series Busway, Height 13 In., Width 11-1/4 In., Depth 8-3/4 In., Standards UL Listed

Reviews of Ge #SB461RG