Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bus Plug, 45A, 240V, 3 Pole, 3G W, 3Ph, TEB

  • Zoro #: G0535087
  • Mfr #: SB34.5EBG

$2,132.96

  • Width: 11"
  • Phase/Wire: 3 Phase, 3 Wire with Ground
  • Amps: 45
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #SB34.5EBG Specifications

  • Zoro #: G0535087
  • Mfr #: SB34.5EBG
Width: 11" Phase/Wire: 3 Phase, 3 Wire with Ground
Amps: 45 Enclosure Rating: NEMA 1
Number of Poles: 3 Item: Bus Plug
Fusible/Nonfusible: Nonfusible Standards: UL listed
Voltage: 240VAC For Use With: GE Spectra Series Busway
Depth: 8" Breaker Type: TEB
Height: 13" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bus Plug, Amps 45, Voltage 240VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type TEB, For Use With GE Spectra Series Busway, Height 13 In., Width 11 In., Depth 8 In., Standards UL Listed

Reviews of Ge #SB34.5EBG