Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10.1 oz. Clear Siliconized Acrylic Caulk Cartridge
  • Zoro #: G0003446
  • Mfr #: MAP210CR
$3.88
  • Specific Gravity: 1.05
  • Color: Clear
  • For Use With: Standard Caulk Gun
See full product details
Orders over $50 ship free.

Ge #MAP210CR Specifications

  • Zoro #: G0003446
  • Mfr #: MAP210CR
Specific Gravity: 1.05 Color: Clear
For Use With: Standard Caulk Gun Series: MAX EXTRA
Item: Siliconized Acrylic Caulk Sealant Container: Cartridge
For Use On: Most Metals, Wood, Aluminum, Composites, Brick, Stone, Stucco, Masonry, Cement Board, Glass, Porcelain, Ceramic Tile, Drywall, Plaster, Vinyle Siding, PVC, Fiberglass and Painted Surfaces Size: 10.1 oz.
Full Cure: 24 hr. VOC: Less Than 35g/L
Performance Temp. Range: -15 Degrees to 158 Degrees F Begins to Harden: 5 min.
Adhesive Grouping: Caulk Meets: ASTM C834, ASTM C732, ASTM C1246
Application Temp. Range: 40 Degrees to 100 Degrees F Sealant Base: Acrylic
Flash Point: Not Specified Sealant Properties: Mold-Resistant, Paintable, Waterproof
Sealant Color Family: Clears Application: Windows, Doors, Trim, Molding and Common Building Projects
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulking around your bathtub and shower fixtures can prevent leaks and water damage, and caulking around windows and doors can prevent drafts and help save on energy bills. Take a look at the features for Ge Caulk. Color: clear, Size: 10.1 oz., Application: For Use Around Doors, Windows, Siding, Trim, Molding, Baseboards and Vents, Indoor, Outdoor.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ge #MAP210CR