Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10.1 oz. Clear Siliconized Acrylic Window and Door With BioSeal Cartridge
  • Zoro #: G0003507
  • Mfr #: MAWD310CR
$4.03
  • Begins to Harden: 5 min.
  • Sealant Color Family: Clears
  • VOC: Less Than 47g/L
See full product details
Orders over $50 ship free.

Ge #MAWD310CR Specifications

  • Zoro #: G0003507
  • Mfr #: MAWD310CR
Begins to Harden: 5 min. Sealant Color Family: Clears
VOC: Less Than 47g/L For Use With: Standard Caulk Gun
Application Temp. Range: 40 Degrees to 100 Degrees F Full Cure: 24 hr.
Item: Window and Door With BioSeal Adhesive Grouping: Caulk
Sealant Properties: Mold-Resistant, Paintable, Waterproof Application: Windows, Doors, Siding, Flashing, Trim and Common Building Projects
Sealant Container: Cartridge Meets: ASTM C920, ASTM C793, ASTM C792, ASTM C795
Sealant Base: Acrylic Performance Temp. Range: -40 Degrees to 100 Degrees F
For Use On: Most Metals, Wood, Aluminum, Composites, Brick, Stone, Stucco, Masonry, Cement Board, Glass, Porcelain, Ceramic Tile, Drywall, Plaster, Vinyle Siding, PVC, Fiberglass and Painted Surfaces Specific Gravity: 1.06
Size: 10.1 oz. Flash Point: Not Specified
Series: MAX FLEX Color: Clear
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulks and sealants are used to fill gaps between two different types of materials, and can be applied with or without a caulk gun. Take a look at the features for Ge Caulk. Color: clear, Size: 10.1 oz., Application: For Sealing Interior and Exterior Windows, Replacing Window Panes, Sealing Cracks in the Doorjamb or Window Seal.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Ge #MAWD310CR