Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. White Siliconized Acrylic Caulk Cartridge

  • Zoro #: G0003437
  • Mfr #: MAP210WT

$3.82

  • Size: 10.1 oz.
  • Specific Gravity: 1.54
  • Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ge #MAP210WT Specifications

  • Zoro #: G0003437
  • Mfr #: MAP210WT
Size: 10.1 oz. Specific Gravity: 1.54
Color: White Performance Temp. Range: -15 Degrees to 158 Degrees F
Sealant Color Family: Whites Sealant Container: Cartridge
Application Temp. Range: 40 Degrees to 100 Degrees F Series: MAX EXTRA
Item: Siliconized Acrylic Caulk VOC: 36.317g/L
For Use With: Standard Caulk Gun Full Cure: 3 days
Flash Point: Not Specified Application: Sealing Around Interior and Exterior Windows, Replacing Window Panes, Sealing Cracks In The Doorjamb Or Window Seal
Sealant Properties: Paintable, Mildew Resistant, Water Clean-Up Begins to Harden: 1 hr.
Sealant Base: Siliconized Acrylic Adhesive Grouping: Caulk
For Use On: Wood, Metal, Plastic, Concrete Meets: TT-S-00230C, TYPE II, CLASS B and ASTM C920, TYPE S, GRADE NS, CLASS 12.5. EXCEEDS ASTM C-834
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulks and sealants are used to fill gaps between two different types of materials, and can be applied with or without a caulk gun. Here are some important details for Ge Caulk. Color: White, Size: 10.1 oz., Application: For Use Around Doors, Windows, Siding, Trim, Molding, Baseboards and Vents, Indoor, Outdoor.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ge #MAP210WT