Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. White Siliconized Acrylic Window and Door With BioSeal Cartridge

  • Zoro #: G0003491
  • Mfr #: MAWD310WT

$3.56

  • For Use On: Most Metals, Wood, Aluminum, Composites, Brick, Stone, Stucco, Masonry, Cement Board, Glass, Porcelain, Ceramic Tile, Drywall, Plaster, Vinyle Siding, PVC, Fiberglass and Painted Surfaces
  • Flash Point: Not Specified
  • Sealant Properties: Paintable, Mold and Mildew Resistant, Non-Staining, Excellent Adhesion
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ge #MAWD310WT Specifications

  • Zoro #: G0003491
  • Mfr #: MAWD310WT
For Use On: Most Metals, Wood, Aluminum, Composites, Brick, Stone, Stucco, Masonry, Cement Board, Glass, Porcelain, Ceramic Tile, Drywall, Plaster, Vinyle Siding, PVC, Fiberglass and Painted Surfaces Flash Point: Not Specified
Sealant Properties: Paintable, Mold and Mildew Resistant, Non-Staining, Excellent Adhesion Application: Windows, Doors, Siding, Flashing, Trim and Common Building Projects
Item: Window and Door With BioSeal Series: MAX FLEX
Adhesive Grouping: Caulk VOC: Less Than 47g/L
Sealant Container: Cartridge Full Cure: 24 hr.
Specific Gravity: 1.39 Meets: ASTM C920, ASTM C793, ASTM C792, ASTM C794
Sealant Base: Siliconized Acrylic Color: White
Performance Temp. Range: -15 Degrees to 158 Degrees F Begins to Harden: 5 min.
Sealant Color Family: Whites Size: 10.1 oz.
Application Temp. Range: 40 Degrees to 100 Degrees F For Use With: Standard Caulk Gun
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This white caulk from GE will provide the protection you need from a sealant.Its applications include: For Sealing Interior and Exterior Windows, Replacing Window Panes, Sealing Cracks in the Doorjamb or Window Seal.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Ge #MAWD310WT