Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1P Standard Circuit Breaker 20A 347/600VAC

  • Zoro #: G0507017
  • Mfr #: FBN16TE020R

$492.45

  • DC Voltage Rating: Not Rated
  • Width: 1.40"
  • Max. AIR Rating: 65 kA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #FBN16TE020R Specifications

  • Zoro #: G0507017
  • Mfr #: FBN16TE020R
DC Voltage Rating: Not Rated Width: 1.40"
Max. AIR Rating: 65 kA Item: Circuit Breaker
AC Voltage Rating: 347/600VAC Standards: UL listed, CUL listed
Number of Poles: 1 Terminal Connection: Lug
Mounting: Free Standing Trip Type: Thermal Magnetic
Circuit Breaker Type: Standard Depth: 3.80"
Instantaneous Trip: Fixed Amps: 20
Phase: 1 Min. Wire Size: 14 AWG
Series: FBN For Use With: GE Panelboads
Frame Size: 100A/FB Max. Wire Size: 10 AWG
Height: 6.50" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBN, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65 kA, Mounting Free Standing, Height 6.50 In., Width 1.40 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews of Ge #FBN16TE020R