Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1P Standard Circuit Breaker 25A 277VAC

  • Zoro #: G0523862
  • Mfr #: TED113025WL

$302.99

  • Height: 6.30"
  • Item: Circuit Breaker
  • Max. Wire Size: 8 AWG
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #TED113025WL Specifications

  • Zoro #: G0523862
  • Mfr #: TED113025WL
Height: 6.30" Item: Circuit Breaker
Max. Wire Size: 8 AWG Circuit Breaker Type: Standard
Min. Wire Size: 14 AWG For Use With: GE Panelboads
Trip Type: Thermal Magnetic Mounting: Bolt On Panelboard
Series: TED Terminal Connection: Line/Load Lug
DC Voltage Rating: 125VDC Width: 1.40"
Amps: 25 Depth: 3.40"
AC Voltage Rating: 277VAC Frame Size: 150A/TED
Number of Poles: 1 Max. AIR Rating: 14 kA
Standards: UL listed, CSA certified Phase: 1
Instantaneous Trip: Fixed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 25, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14 kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews of Ge #TED113025WL