Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3P Standard Plug In Circuit Breaker 30A 240VAC
  • Zoro #: G0268992
  • Mfr #: THQL32030
$64.01
  • Amps: 30
  • Item: Plug In Circuit Breaker
  • Length: 3.28"
See full product details
This item ships free.

Ge #THQL32030 Specifications

  • Zoro #: G0268992
  • Mfr #: THQL32030
Amps: 30 Item: Plug In Circuit Breaker
Length: 3.28" Max. Wire Size: 8 AWG
Depth: 2.38" Max. AIR Rating: 10 kA
Circuit Breaker Type: Standard For Use With: Power Mark Gold Load Centers and AQ Lighting Panels
Series: THQL Min. Wire Size: 14 AWG
Width: 3.00" Standards: UL listed, CSA certified
Number of Poles: 3 DC Voltage Rating: Not Rated
Terminal Connection: Screw Clamp AC Voltage Rating: 240VAC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Circuit breakers help distribute electrical power loads. Take a look at the features for Ge Plug In Circuit Breaker. Amps: 30, Number Of Poles: 3, Width: 3.00".

Reviews of Ge #THQL32030