Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30 A A Bolt On Panelboard Standard Molded Case Circuit Breaker ,

  • Zoro #: G0951456
  • Mfr #: TEY330
$409.99
  • Min. Wire Size: 14 AWG
  • Standards: CSA, UL
  • Item: Molded Case Circuit Breaker
See full product details
This item ships free.

Ge #TEY330 Specifications

  • Zoro #: G0951456
  • Mfr #: TEY330
Min. Wire Size: 14 AWG Standards: CSA, UL
Item: Molded Case Circuit Breaker Terminal Connection: Lug
For Use With: GE AE Lighting Panels Frame Size: 125A/TEY
DC Voltage Rating: 250V DC Series: TEY
Mounting: Bolt on Max. AIR Rating: 14kA at 277/480V AC
Amps: 30 A Number of Poles: 3
Circuit Breaker Type: Standard Depth: 3.06 in
AC Voltage Rating: 277/480V AC Width: 3.0 in
Length: 5.25" Max. Wire Size: 10 AWG
Trip Type: Thermal Magnetic High Amp Trip Setting: 575
Phase Connection: ABC Phase: 3
Instantaneous Trip: Fixed Height: 5.25 in
Circuit Breaker Actuator: Toggle Circuit Breaker Mounting Style: Bolt On Panelboard
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 14kA at 277/480V AC, For Use With GE AE Lighting Panels, Series TEY, High Amp Trip Setting 575, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.25 in, Width 3.0 in, Depth 3.06 in

Reviews of Ge #TEY330