Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1P Standard Circuit Breaker 50A 277VAC
  • Zoro #: G0291767
  • Mfr #: TED113050WL
$246.27
  • Instantaneous Trip: Fixed
  • Min. Wire Size: 3 AWG (Cu), 1 AWG (Al)
  • Terminal Connection: Line/Load Lug
See full product details
This item ships free.

Ge #TED113050WL Specifications

  • Zoro #: G0291767
  • Mfr #: TED113050WL
Instantaneous Trip: Fixed Min. Wire Size: 3 AWG (Cu), 1 AWG (Al)
Terminal Connection: Line/Load Lug AC Voltage Rating: 277VAC
Phase: 1 Circuit Breaker Type: Standard
Series: TED DC Voltage Rating: 125VDC
For Use With: GE Panelboads Item: Circuit Breaker
Depth: 3.40" Mounting: Bolt On Panelboard
Trip Type: Thermal Magnetic Amps: 50
Number of Poles: 1 Max. Wire Size: 3 AWG (Cu), 1 AWG (Al)
Frame Size: 150A/TED Height: 6.30"
Max. AIR Rating: 14 kA Standards: UL listed, CSA certified
Width: 1.40" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 50, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With GE Panelboads, Series TED, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14 kA, Mounting Bolt On Panelboard, Height 6.30 In., Width 1.40 In., Depth 3.40 In., Min. Wire Size 3 AWG (Cu), 1 AWG (Al), Max. Wire Size 3 AWG (Cu), 1 AWG (Al), Instantaneous Trip Fixed, Frame Size 150A/TED

Reviews of Ge #TED113050WL