Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2P Standard Circuit Breaker 50A 347/600VAC
  • Zoro #: G0243415
  • Mfr #: FBN26TE050R
$965.95
  • Max. Wire Size: 4 AWG
  • Instantaneous Trip: Fixed
  • Min. Wire Size: 10 AWG
See full product details
This item ships free.

Ge #FBN26TE050R Specifications

  • Zoro #: G0243415
  • Mfr #: FBN26TE050R
Max. Wire Size: 4 AWG Instantaneous Trip: Fixed
Min. Wire Size: 10 AWG Terminal Connection: Lug
Item: Molded Case Circuit Breaker Max. AIR Rating: 150kA at 240VAC
Height: 6.45" Standards: UL Listed
Amps: 50 AC Voltage Rating: 347/600VAC
For Use With: GE Panelboards Width: 2.74"
Series: FBN Trip Type: Thermal Magnetic
Number of Poles: 2 Phase: 1
Depth: 3.88" Circuit Breaker Type: Standard
Frame Size: 100A/FB DC Voltage Rating: Not Rated
Mounting: Free Standing Phase Connection: Not Applicable
Circuit Breaker Mounting Style: Free Standing Circuit Breaker Actuator: Toggle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 50, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBN, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 65 kA, Mounting Free Standing, Height 6.50 In., Width 2.70 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews of Ge #FBN26TE050R