Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3P Standard Circuit Breaker 70A 347/600VAC
  • Zoro #: G0279404
  • Mfr #: FBH36TE070R
$3,248.99
  • Frame Size: 100A/FB
  • Trip Type: Thermal Magnetic
  • Max. Wire Size: 1/0 AWG
See full product details
This item ships free.

Ge #FBH36TE070R Specifications

  • Zoro #: G0279404
  • Mfr #: FBH36TE070R
Frame Size: 100A/FB Trip Type: Thermal Magnetic
Max. Wire Size: 1/0 AWG DC Voltage Rating: Not Rated
Width: 4.11" Min. Wire Size: 4 AWG
Mounting: Free Standing Series: FBH
Phase Connection: ABC Item: Molded Case Circuit Breaker
For Use With: GE Panelboards Number of Poles: 3
Instantaneous Trip: Fixed AC Voltage Rating: 347/600VAC
Phase: 3 Standards: UL Listed
Max. AIR Rating: 200kA at 240VAC Terminal Connection: Lug
Amps: 70 Height: 6.45"
Circuit Breaker Type: Standard Depth: 3.88"
Circuit Breaker Mounting Style: Free Standing Circuit Breaker Actuator: Toggle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Circuit Breaker, Amps 70, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With GE Panelboads, Series FBH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 100 kA, Phase Connection ABC, Mounting Free Standing, Height 6.50 In., Width 4.10 In., Depth 3.80 In., Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Instantaneous Trip Fixed, Frame Size 100A/FB

Reviews of Ge #FBH36TE070R