Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Circuit Breaker Enclosure, Flush, NEMA 1, Amps: 400 A

  • Zoro #: G0955297
  • Mfr #: TJ400F
$414.49
  • NEMA Rating: 1
  • Material: Steel
  • For Use With: GE TJD, TJJ, TJK and THJK Circuit Breakers
See full product details
This item ships free.

Ge #TJ400F Specifications

  • Zoro #: G0955297
  • Mfr #: TJ400F
NEMA Rating: 1 Material: Steel
For Use With: GE TJD, TJJ, TJK and THJK Circuit Breakers Length: 27.44"
Width: 15.44" Item: Circuit Breaker Enclosure
Finish: Electrocoat Enamel Amps: 400 A
Color: Gray Depth: 6.44"
Mounting Style: Flush Cover Attachment Style: Screw On
Location: Indoor Recommended Flush Cover: Included
Recommended Neutral Assmebly Kit: Mfr. No. TNIA400 Cover Closure Method: Lift-Off
Number of Spaces: 3 Conduit Provision: 9/32, 1/2, 1 1/2, 2, 2 1/2, 3, 3 1/2
Recommended Service Ground Kit: 32FV95, 32WR72 Exterior Width: 15.4 in
Exterior Height: 27.4 in Exterior Depth: 6.4 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 27.4 in, Exterior Width 15.4 in, Exterior Depth 6.4 in, For Use With GE TJD, TJJ, TJK and THJK Circuit Breakers, Electrocoat Enamel Finish, Mounting Style Flush, 400 A Amps, Number of Spaces 3, Location Indoor, Gray, Conduit Provision 9/32, 1/2, 1 1/2, 2, 2 1/2, 3, 3 1/2, Cover Attachment Style Screw On, Cover Closure Method Lift-Off, Recommended Flush Cover Included, Recommended Neutral Assmebly Kit Mfr. No. TNIA400

Reviews of Ge #TJ400F