Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Circuit Breaker Enclosure, Surface, 3R

GE | Zoro #: G0932373 | Mfr #: TK4V1200R

$ 1974.15 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0932373 Mfr #: TK4V1200R
Amps: 1200 For Use With: GE SK, TKMA, THKMA Circuit Breakers
Finish: Painted NEMA Rating: 3R
Item: Circuit Breaker Enclosure Depth: 8.94"
Color: Gray Mounting Style: Surface
Width: 23.38" Length: 47.75"
Material: Steel Country of Origin (subject to change): Mexico

Description

Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 1200 Amps, Gray, Painted Finish, Material Steel, Length 47.75 In., Width 23.38 In., Depth 8.94 In., For Use With GE SK, TKMA, THKMA Circuit Breakers

Reviews