Ge

Cover, Flush, 20Wx43.5inL


product price: $406.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Pro-Stock A-Series Panelboards
  • Amps 225A
  • Number of Spaces 42
  • Mounting Style Flush
  • Length 43.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 43.5 in
Width 20 in
Length (Straight Wireway) 43.5 in

Details

Item Cover
For Use With Pro-Stock A-Series Panelboards
Amps 225A
Number of Spaces 42
Mounting Style Flush
NEMA Rating 1
Venting Non-Vented
Compatible Enclosure Box 32FV78, 32FV90

Description

Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Flush, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV78, 32FV90, Length 43.5 in, Width 20 in, Non-Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.