- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Incandescent Light Bulbs
- /
- GE LIGHTING 100W, A19 Incandescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 100W, A19 Incandescent Light Bulb (Discontinued)
Mfr # 100A/SPK
Zoro # G3750546
This Product is Discontinued
Key Features
- Bulb Shape A19
- Bulb Base Type Medium Screw (E26)
- Watts 100 W
- Lumens 1,330 lm
- Light Appearance No Rated Color Temp, Pink
Customers Also Purchased
- This item includes a minimum quantity of 2
- Brand Current
-
MFR #
100A/SPK
-
Zoro #
G3750546
- UPC # 043168910071
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-7/16" |
Light Bulb Dia. | 2-3/8" |
Max Overall Bulb Length | 4-7/16" |
Overall Length | 4 1/2 in |
Bulb Dia. | 2 3/8 in |
Details
Bulb Shape | A19 |
Bulb Base Type | Medium Screw (E26) |
Watts | 100 W |
Lumens | 1,330 lm |
Light Appearance | No Rated Color Temp, Pink |
Lighting Technology | Incandescent |
Voltage | 120V AC |
Bulb Color Temp. | 2800K |
Dimmable | Yes |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Designation | 100A/SPK |
Bulb Type | Standard |
Three-Way | No |
Indoor/Outdoor Usage | Indoor Only |
Shatter-Resistant | No |
Bulb Technology | Incandescent |
Bulb Finish | Pink |
Bulb Primary Application | Party Lights |
Average Bulb Life | 1000 hr. |
Item | Incandescent Bulb |
Rough Service | No |
Overall Bulb Base Type | Medium Screw |
Overall Bulb Shape | A |
Color Temperature | 2800K |
Rated Life | 1,000 hr |
Wattage Equivalency | 100W INC |
Light Technology | Incandescent |
Trade Number | 100A/SPK |
Bulb Beam Angle | 360 Degrees |
Color Tuning | No |
Light Color | Red |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Bulb Finish Pink, Color Temperature 2800K, Lumens 1,330 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 100A/SPK, Voltage 120V AC, Watts 100 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable Yes, Three-Way No, Light Color Red, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/2 in, Standards Meets 2012 Lighting Legislation Energy
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).