Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Incandescent Floodlight, BR30,100W

  • Zoro #: G0427682
  • Mfr #: 100R30/CL - 12V
Ge Current Incandescent Floodlight, BR30,100W 100R30/CL - 12V
Ge Current Incandescent Floodlight, BR30,100W 100R30/CL - 12V
$18.18
  • Item: Incandescent Bulb
  • Rough Service: No
  • Indoor/Outdoor Usage: Indoor Only
See full product details
Orders over $75 ship free.

Ge Current #100R30/CL - 12V Specifications

  • Zoro #: G0427682
  • Mfr #: 100R30/CL - 12V
Item: Incandescent Bulb Rough Service: No
Indoor/Outdoor Usage: Indoor Only Voltage: 12V AC
Max Overall Bulb Length: 5-3/8" Light Bulb Dia.: 3-3/4"
Bulb Base Type: Medium Screw (E26) Bulb Type: Reflector
Bulb Beam Angle: 120 Degrees Max. Overall Bulb Length: 5-3/8"
Bulb Designation: 100R30/CL Bulb Finish: Clear
Lighting Technology: Incandescent Three-Way: No
Bulb Shape: R30 Bulb Technology: Incandescent
Light Appearance: 3000 to 3999K, Warm White Shatter-Resistant: No
Light Distribution: Flood Watts: 100W
Average Bulb Life: 2000 hr. Dimmable: Yes
Lumens: 1200 lm Standards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3000K Bulb Primary Application: Swimming Pools
Trade Number: 100R30/CL Lamp Type: incandescent
Color Temperature: 3000 K Overall Length: 5 3/8 in
Wattage Equivalency: 100W INC Bulb Dia.: 3 3/4 in
Overall Bulb Base Type: Medium Screw Rated Life: 2,000 hr
Light Technology: Incandescent Overall Bulb Shape: R
Shop By: Limited-Time Deals Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Incandescent Bulb, R30 Bulb Shape, Medium Screw (E26) Bulb Base Type, Incandescent, 1200 lm, 100W, 12V AC, Trade Number 100R30/CL, Bulb Primary Application Swimming Pools, Reflector Bulb Type, 3000 K, 120 Degrees Bulb Beam Angle, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No, Rough Service No, Dimmable Yes, Bulb Finish Clear, 3 3/4 in Bulb Dia., 5 3/8 in Overall Length, Rated Life 2,000 hr

Restrictions and Compliance

Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Reviews of Ge Current #100R30/CL - 12V