Ge Current
LED 18W, PAR38, Med, E26, 15D, Sp, Voltage: 1V
- Zoro #: G3229368
- Mfr #: LED18D38W3930/15
Key Features
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 3000K
- Bulb Shape: PAR38
- Bulb Technology: LED
- Dimmable: Yes
- Light Distribution: Spot, 15 Degrees Beam
- Type: Flood and Spot
- Voltage: 1V
$26.05
Must order in multiples of 6
Subtotal: $156.30
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GE CURRENT LED 14W, U6, Med Bi-Pin, G13, Type C, Bulb Color Temp.: 4000K LED14T8/U/840
- GE CURRENT LED CAC E12 DL 40W 4PK 45653
- GE CURRENT GE Lighting 89941 13W Br40 LED Light Bulb 190351
- GE CURRENT 3 watt Candle Shape Vintage LED Bulb; Warm White 258509
- GE CURRENT 2W T2 LED Light Bulb - Warm White 234709
- GE CURRENT GE Lighting 258462 4.5 watt Day G25 Shape Clear LED Bulb; Daylight - Pack of 2 258462
- GE CURRENT GE Lighting 234686 5.5W General Electric Revel LED Bulb; White - 325 lumens & Pack of 2 234686
- GE CURRENT Classic LED Non-Dim A19 Light Bulb, 8 W, Soft White, 2PK 93105686
- GE CURRENT Linear LED Bulb, T5, 48"L, 2-Pin(G13), 4000K LEDT5/LC/G/4/840
- ILC Replacement For LIGHT BULB LAMP LEDYELLOWG125E17PLASTIC LED HOT SELLING LED ITEMS 2PK 2PAK:WX-EU4Z-5
- ILC Replacement for Halco A19cl8ant/827/led2 replacement light bulb lamp A19CL8ANT/827/LED2 HALCO
- Ge Current LED Light Bulbs