Ge Current
LED 6W, LS, Med, E26, White, Bulb Color Temp.: 5000K
- Zoro #: G3229033
- Mfr #: LED6LS3/850
Key Features
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 5000K
- Bulb Technology: LED
- Dimmable: No
- Type: Standard
- Watts: 6W
- Light Appearance: 5000K, White
- Average Bulb Life: 15,000 hr.
$9.25
Must order in multiples of 48
Subtotal: $444.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GE CURRENT LED Linear Lamp, 1600 lm, 3500K Color Temp LED10ET8/G/4/835
- GE CURRENT LED 18W, PAR38, Med, E26, 40D, Fl LED18D38W3927/40
- GE CURRENT PAR16 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence , 2PK 93107785
- GE CURRENT GE A15 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK 33631
- GE CURRENT Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W LEDT8/LC/G/4/850
- GE CURRENT 4W Soft White CAM LED Light Bulb - Clear, 2PK 234671
- GE CURRENT Linear LED Bulb, T8, 36" L, G13,4000K LED11ET8/G/3/940
- GE CURRENT LED 12W, PAR38, Med, E26, 40D, Fl, Wet LED12D38WO383040
- GE CURRENT GE Lighting 224059 10 W BR30 Relax HD LED Light Bulb - Pack of 2 224059
- ILC Replacement for Halco Hid36/850/ex39/led3 replacement light bulb lamp HID36/850/EX39/LED3 HALCO
- ILC Replacement For EIKO LED11WA19OMN830DIMA LED BASE TYPE E26 2PK 2PAK:WX-DRZX-0
- Ge Current LED Light Bulbs