Ge Current
LED Lamp, A19 Bulb Shape, 10.0W
- Zoro #: G6638731
- Mfr #: LED10DA19/827
Tap to zoom
Hover or click to zoom
$3.90
5% off
$3.69
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 2700K
- Bulb Housing: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.69
Ge Current #LED10DA19/827 Specifications
- Zoro #: G6638731
- Mfr #: LED10DA19/827
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 2700K
- Bulb Housing: Polycarbonate
- Bulb Shape: A19
- Bulb Technology: LED
- Bulb Type: Standard
- Dimmable: Yes
- Light Distribution: Omnidirectional
- Type: Standard
- Voltage: 120V AC
- Watts: 10 W
- Light Technology: LED
- Light Appearance: 2700-2999K, Soft White
- Lumens: 800 lm
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- Item: LED Bulb
- Max Overall Bulb Length: 4-7/16"
- Wattage Equivalency: 60W INC/13 to 15W CFL
- Bulb Operating Temp. Range: -20 Degrees to 40 Degrees C
- Bulb Designation: LED10DA19/827
- Color Tuning: No
- Bulb Power Source: Direct Wired
- Bulb Min. Starting Temp.: -20 Degrees C
- For Enclosed Fixtures: No
- Lighting Technology: LED
- Energy Star Compliant: Yes
- Bulb Beam Angle: 360 Degrees
- Max. Overall Bulb Length: 4-7/16"
- Rough Service: No
- Indoor/Outdoor Usage: Indoor Only
- High Output: No
- Bulb Manufacturers Warranty Length: 5 yr
- Bulb Finish: Frosted
- Three-Way: No
- Color Rendering Index: 80.0
- Light Bulb Dia.: 2-3/8"
- Standards: UL 1993
- Average Bulb Life: 15,000 hr.
- Bulb Primary Application: General Purpose
- Green Certification or Other Recognition: ENERGY STAR
- Bulb Minimum Starting Temperature: -20 Degrees C
- Trade Number: LED10DA19/827
- Overall Bulb Base Type: Medium Screw
- Bulb Dia.: 2 3/8 in
- Shatter-Resistant: No
- Overall Length: 4 1/2 in
- Overall Bulb Shape: A
- Color Temperature: 2,700 K
- Rated Life: 15,000 hr
- Light Color: White
- Length: 4.4"
- Lighting Certification: ENERGY STAR
- Compliance Type: Not Applicable
- Dimming Type: 0-10V
- Dimming Method: Continuous Dimming
- Fan Cooling: Not Applicable
- Country of Origin (subject to change): China
Description
LED Bulb, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 2,700 K, 800 lm, Wattage Equivalency 60W INC/13 to 15W CFL, Watts 10W, 120V AC, Bulb Beam Angle 360 Degrees , Dimmable Yes, Trade Number LED10DA19/827, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 1/2 in Overall Length, Rated Life 15,000 hr, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Ge Current #LED10DA19/827
Explore more
- GE CURRENT LED Lamp, GX24q-2 Shape, Non Dimmable LED19GX24Q-V/830
- GE CURRENT LED Tube, 3850 lm, 3000K, Linear Bulb, 25.5 LED26ET5/G/4/830
- GE CURRENT LED Bulb, MR16,2700K, 380 lm, 4.5W LED4.5MR1682735 12
- GE CURRENT LED Lamp, 500 lm, 3000K Color Temp., 12V LED6.5DMR16W83035
- GE CURRENT LED Tube, T8, Neutral, 1600 lm, 12.0W, 3500K LED12ET8/4/835
- GE CURRENT LED Tube, 1800 lm, 14.0W, 4000K Color Temp. LED14BDT8/G4/840
- MIRACLE LED Industrial 200W LED High Bay Grow Light Ultra Bright Daylight 602138
- HYLITE LED Repl Lamp for 65W Incandescent, 8W, 760 Lumens, 2700K, BR30 HL-BR30-8WD-E26-27K
- ILC Replacement for Bulbworks Bw.1156 Blue LED Replacement replacement light bulb lamp BW.1156 BLUE LED REPLACEMENT BULBWORKS
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8C, 12W, 40K, N1+2 ZY-T8P-12W1200 BONT 40K 1+2
- PHILIPS LED Corn Cob HID Replacement, Corncob 450CC/LED/850/LS EX39 BB 3/1
- Ge Current LED Light Bulbs