Current
LED Lamp, 500 lm, 3000K Color Temp., 12V
Mfr # LED6.5MR1682725
Zoro # G7248777
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Bulb Technology LED
Explore More Products
- CURRENT GE PAR 38 E26 (Medium) LED Floodlight Bulb Warm White 250 Watt Equivalence 37667
- CURRENT Ge 2Pk 5.5W Sw A15 Bulb 25986
- CURRENT Linear LED Bulb, T8, 36"L, 2-Pin(G13), 4000K LEDT8/LC/G/3/840
- CURRENT LED Lamp, PAR30, 12W, 2700K, 40deg., E26 LED12DP30RW82740
- CURRENT LED Replacement Lamp, 12000 lm, 80W, 4000K LED80ED23.5/740
- CURRENT Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 9 W LED9BDT8/G2/830
- CURRENT Ge 2.5W T6 Int Led Bulb 93129007
- CURRENT LED Bulb A19, N/A, PK 4 LED9A19/850-4PK
- CURRENT Ge 40W Clr A15 Bulb 99420
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K S8736
- HUBBELL LIGHTING Hubbell LCAT22-35MLG-EDU Contemporary LED 2x2 Recessed Troffer, 30W, 3300L, 3500K, 0-10V Dim, DLC LCAT22-35MLG-EDU
- Current LED Light Bulbs