Ge Current
Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K
- Zoro #: G7683521
- Mfr #: LED11ET8/G/3/950
Hover or click to zoom Tap to zoom
Key Features
- Bulb Base Type: Medium Bi-Pin (G13)
- Bulb Color Temp.: 5000K
- Bulb Housing: Glass
- Bulb Shape: T8
- Dimmable: No
- Light Distribution: Omnidirectional
- Voltage: Ballast Dependent
- Watts: 11 W
$11.75
Must order in multiples of 20
Subtotal: $235.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GE CURRENT GE A19 E26 (Medium) Filament LED Bulb Amber Warm White 60 W 36505
- GE CURRENT LED Lamp, 500 lm, 3000K Color Temp., 12V LED6.5DMR16W83015
- GE CURRENT LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. LED8ET8/G/2/840
- GE CURRENT GE Lighting 20445 13W Br40 Daylight LED Light Bulb 190365
- GE CURRENT Linear LED Bulb, T8, 48"L, 2-Pin(G13), 3000K LEDT8/LC/G/3/830
- GE CURRENT GE Lighting 258473 10 watt BR30 Shape LED Bulb; Daylight - Pack of 4 258473
- GE CURRENT LEDHID ED37, EX39,400W MH/HPS, 150W, 50000K LED150ED28/750/277/480
- GE CURRENT 10W A19 Shape Daylight Light Color White Bulb 227146
- GE CURRENT GE Lighting 258499 6.5 watt G63 Shape Vintage LED Bulb; Warm White 258499
- ILC Replacement for Grainger 433268 replacement light bulb lamp 433268 GRAINGER
- ILC Replacement For SUBZERO 700 SERIES LED REPLACEMENT LED BASE TYPE E26 2PK 2PAK:WX-SL1S-1
- Ge Current LED Light Bulbs