Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 20W, MR16 Halogen Light Bulb (Discontinued)
Mfr # Q20MR16/FL(BAB)
Zoro # G2871845
This Product is Discontinued
Key Features
- Bulb Technology Halogen
- Watts 20 W
- Light Bulb Dia. 2"
- Bulb Finish Clear
- Bulb Primary Application Film
Customers Also Purchased
- Brand Current
-
MFR #
Q20MR16/FL(BAB)
-
Zoro #
G2871845
- UPC # 043168254809
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Light Bulb Dia. | 2" |
Max. Overall Bulb Length | 1-7/8" |
Max Overall Bulb Length | 1-7/8" |
Bulb Dia. | 2 in |
Overall Length | 2 in |
Details
Bulb Technology | Halogen |
Watts | 20 W |
Bulb Finish | Clear |
Bulb Primary Application | Film |
Bulb Color Temp. | 2900K |
Standards | Meets 2012 Lighting Legislation Energy |
Lighting Technology | Halogen |
Light Appearance | 2700 to 2999K, Soft White |
Bulb Beam Angle | 36 Degrees |
Bulb Base Type | 2-Pin (GX5.3) |
Bulb Shape | MR16 |
Voltage | 12V AC |
Average Bulb Life | 2000 hr. |
Shatter-Resistant | No |
Dimmable | Yes |
Bulb Designation | Q20MR16/FL |
Item | Halogen Bulb |
Lumens | 275 lm |
Bulb Type | Reflector |
Light Distribution | Flood |
ANSI Code | BAB |
Light Technology | Halogen |
Rated Life | 2,000 hr |
Trade Number | Q20MR16/FL |
Wattage Equivalency | 20W INC |
Color Temperature | 2900K |
Overall Bulb Base Type | 2-Pin |
Overall Bulb Shape | MR |
Color Tuning | No |
Light Color | White |
Special Features | 36 Degrees Flood |
Incandescent Wattage Equivalency | 20 W |
Description
Halogen Bulb, Bulb Base Type 2-Pin (GX5.3), Bulb Beam Angle 36 Degrees , Bulb Dia. 2 in, Bulb Shape MR16, Color Temperature 2900K, Incandescent Wattage Equivalency 20 W, Lumens 275 lm, Light Technology Halogen, Overall Length 2 in, Shatter-Resistant No, Trade Number Q20MR16/FL, Voltage 12V AC, Watts 20 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features 36 Degrees Flood, ANSI Code BAB, Standards Meets 2012 Lighting Legislation Energy
- This item has been restricted from sale in the following states: CO, NV, VT, WA