Ge
Earplugs, 5 PK
Mfr # GP427
Zoro # G906171061
Sold in multiples of 3 for $11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Pairs Per Package 5
- Material Foam
- Standards ANSI S3.19-1976
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Earplugs |
Cord Options | Uncorded |
Pairs Per Package | 5 |
Material | Foam |
Standards | ANSI S3.19-1976 |
Description
32 dB NRR (Noise Reduction Rating) Bullet Shaped Uncorded Earplugs with Case are made of foam polyurethane. Soft, flexible and feature a slow deformation. Highly visible orange color and shaped to conform to the ear canal. Meets ANSI S3.19-1974 standards. (5 pairs)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3000 (THT-131-427-3)
- SIGNMISSION PINEAPPLE FLAVOR Italian Ice Decal shaved ice sign cart trailer sticker, D-DC-8-Pine Apple Flavor (D-DC-8-Pine Apple Flavor)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-8-B)
- GE Earplugs, 3 PK (GP445)
- GE Earplugs, 200 PK (GP439)
- GE Earplugs, 200 PK (GP440)
- GE Earplugs, 2 PK (GP444)
- GE Earplugs, 100 PK (GP426)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- MILWAUKEE TOOL Reusable Silicone Replacement Banded Flanged Ear Plugs, Flanged Shape, 26 dB, Red, 5 PK (48-73-3205)