Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

GENERAL ELECTRIC 204 Watts, 2 Lamps, Electronic Ballast

  • Zoro #: G0076977
  • Mfr #: GE296H0-MVPS-N

$41.47

Details
  • Ballast Type: Electronic
  • Ballast Start Type: Programmed/Rapid
  • Height: 1-39/64"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge #GE296H0-MVPS-N Specifications

  • Zoro #: G0076977
  • Mfr #: GE296H0-MVPS-N
Ballast Type: Electronic Ballast Start Type: Programmed/Rapid
Height: 1-39/64" Input Watts: 204
Wiring Type: Series Ballast Max. Number of Lamps: 2
Amps AC: 1.70 Total Harmonic Distortion: Less Than 20%
Ballast Family: ProLine Light Output: High
Item: Electronic Ballast Number of F96T12 Lamps: 1 or 2
Ballast Voltage: 120-277 Ballast Dimming: No
Length: 11-51/64" Ballast Factor: 0.88
Power Factor: Greater Than 98% Width: 2-7/64"
Ballast Item: Electronic Ballast Min. Starting Temp.: -20 Degrees F
Ballast Lamp Watts: 96 Ballast Lamp Type: T12
Country of Origin (subject to change): China

Description

In addition to electronic ballasts, Zoro also offers HID ballasts, dimming ballasts, and more. Here is some additional information about Ge Electronic Ballast. Length: 11-51/64", Ballast Lamp Type: T12.

Reviews of Ge #GE296H0-MVPS-N