Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

GENERAL ELECTRIC 120 Watts, 2 Lamps, Electronic Ballast

  • Zoro #: G0086031
  • Mfr #: GE254MVPS-D-1

$40.68

Details
  • Ballast Type: Electronic
  • Ballast Start Type: Programmed/Rapid
  • Height: 1"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge #GE254MVPS-D-1 Specifications

  • Zoro #: G0086031
  • Mfr #: GE254MVPS-D-1
Ballast Type: Electronic Ballast Start Type: Programmed/Rapid
Height: 1" Number of F54T5 Lamps: 1 or 2
Input Watts: 120 Light Output: High
Wiring Type: Series Ballast Max. Number of Lamps: 2
Amps AC: 1.00 Total Harmonic Distortion: Less Than 20%
Ballast Family: UltraStart(R) Item: Electronic Ballast
Ballast Voltage: 120-277 Ballast Dimming: No
Length: 9-1/2" Ballast Factor: 0.84
Power Factor: Greater Than 98% Width: 1-19/64"
Ballast Item: Electronic Ballast Min. Starting Temp.: -20 Degrees F
Ballast Lamp Watts: 54 Ballast Lamp Type: T5
Country of Origin (subject to change): China

Description

Electronic ballasts limit the current entering a bulb from the power source. Take a look at the features for Ge Electronic Ballast. Length: 9-1/2", Ballast Lamp Type: T5.

Reviews of Ge #GE254MVPS-D-1