- Home
- /
- Test Instruments & Gauges
- /
- Gas & Leak Detection Testing
- /
- Combustion Analyzer Accessories
- /
- WHATMAN 10400812
Ge Healthcare Biosciences Corp.
WHATMAN 10400812
- Zoro #: G9784268
- Mfr #: 10400812
$252.47
- Item: WHATMAN 10400812
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $252.47
Ge Healthcare Biosciences Corp. #10400812 Specifications
- Zoro #: G9784268
- Mfr #: 10400812
- Item: WHATMAN 10400812
- Country of Origin (subject to change): United States
Description
GE Whatman - Membrane Filter. Material: Mixed Cellulose Ester- Diameter: 47mm- Pore Size: 1.2um.
Restrictions and Compliance
- Hazardous material
Reviews of Ge Healthcare Biosciences Corp. #10400812
Explore more
- LAB SAFETY SUPPLY Filter Membrane, VSS, 4.7cm, PK100 12K999
- DWK LIFE SCIENCES LLC Evap Concentrator 500Ml ( 1 Per Case) 570035-0500
- WOHLER Filter, Coarse, PK5 9632
- LAB SAFETY SUPPLY 8Um Qualitative Filter Paper 7.0Cm, PK100 12K901
- LAB SAFETY SUPPLY Filter Membrane, VSS, 8.26cm, PK100 12L003
- BACHARACH CO Sensor, For Use With INSIGHT Plus 0024-1593
- CHEMGLASS Extraction Apparatus, Soxhlet, CG-8302-XL
- Ge Healthcare Biosciences Corp. Combustion Analyzer Accessories