- Home
- /
- Test Instruments & Gauges
- /
- Gas & Leak Detection Testing
- /
- Combustion Analyzer Accessories
- /
- WHATMAN 10402012
Ge Healthcare Biosciences Corp.
WHATMAN 10402012
- Zoro #: G9784557
- Mfr #: 10402012
$306.48
- Item: WHATMAN 10402012
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $306.48
Ge Healthcare Biosciences Corp. #10402012 Specifications
- Zoro #: G9784557
- Mfr #: 10402012
- Item: WHATMAN 10402012
- Country of Origin (subject to change): United States
Description
GE Whatman - 47mm Membrane Filter Grade NC10 0.1um. Diameter: 47mm- Pore Size: 0.1um- Material: Cellulose Nitrate.
Restrictions and Compliance
- Hazardous material
Reviews of Ge Healthcare Biosciences Corp. #10402012
Explore more
- LAB SAFETY SUPPLY Filter Paper, Pore 2.5um, Dia 11.0cm, PK100 12K926
- LAB SAFETY SUPPLY Filter Membrane, Pore 1.6um, Dia 7cm, PK100 14A850
- BACHARACH Nitric Oxide Sensor, Not Calibrated 0024-0881
- LAB SAFETY SUPPLY 11UmQualitativeFilterPaper11.0Cm, PK100 12K894
- BACHARACH Monoxide High Sensor, Not Calibrated 0024-0997
- ZORO SELECT Filter Paper, 9 Cm, Pk100 FPR009
- UEI TEST INSTRUMENTS Thermal Printer Paper 16646
- Ge Healthcare Biosciences Corp. Combustion Analyzer Accessories