Hoffman
IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc
Mfr # VS-CE2532HPT
Zoro # G0831101
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 24 to 32A
- NEMA Size 2
- Coil Volts 120V AC
- Amps AC 24 to 32
- Enclosure NEMA Rating 4X
Explore More Products
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc EA-CE0611HP
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc VS-CE0204HP
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc VS-CE0610HP
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc VS-CE1620HP
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc VS-CE0406SSPT
- HOFFMAN IEC Combo Str, 19 to 25A, 120V Coil, 4X Enc VS-CE2025HP
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc VS-CE0204SSP1
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 1 Enc VS-CE0610HP1
- HOFFMAN IEC Combo Str, 1.5 - 2.5A, 120 Coil, 4X Enc VS-CE0203HPT
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch ECX77L1CJD-R
- HOFFMAN IEC Combo Str, 6.3 - 10A, 120V Coil, 4X Enc VS-CE0610HPT
- Hoffman Motor Controls