Shop Alternate Products
This Product is Discontinued
Abb
IEC Magnetic Contactor, 3 Poles, 24 V AC, 48 A, Reversing: No (Discontinued)
Mfr # AF52-30-00-11
Zoro # G0931472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps-Inductive 48 A
- Action Non-Reversing
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 24 V AC