Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

240VAC Reversing IEC Magnetic Contactor 3P 17A

  • Zoro #: G0537092
  • Mfr #: LAR02AS

$403.75

  • Full Load Amps-Resistive: 32
  • Hz: 50/60
  • Action: Reversing
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #LAR02AS Specifications

  • Zoro #: G0537092
  • Mfr #: LAR02AS
Full Load Amps-Resistive: 32 Hz: 50/60
Action: Reversing HP @ 1 Phase - 120V: 1
Reversing: Yes Number of Poles: 3
Full Load Amps-Inductive: 17 Auxiliary Contact Form: 1NO
HP @ 3 Phase - 575V: 15 Height: 3.98"
Standards: UL, CSA, IEC Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5 Coil Volts: 240VAC
Aux. Contact Configuration: 1NO HP @ 1 Phase - 240V: 3
HP @ 1 Phase - 230V: 3 Depth: 3.35"
Enclosure NEMA Rating: No Enclosure HP @ 3 Phase - 480V: 10
Width: 3.98" HP @ 3 Phase - 240V: 5
Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 17, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 240VAC, Reversing Yes, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.98 In., Width 3.98 In., Depth 3.35 In., Standards UL, CSA, IEC

Reviews of Ge #LAR02AS