customer-service Help
Ge

IEC Magnetic Contactor, 3 Poles, 240V AC, 96 A, Reversing: No

Ge IEC Magnetic Contactor,  3 Poles,  240V AC,  96 A,  Reversing: No AF116-30-00-13
Tap to zoom
Hover or click to zoom
$451.21
  • Full Load Amps-Inductive: 96 A
  • Item: IEC Magnetic Contactor
  • Full Load Amps-Resistive: 140 A
See full product details
This item ships free.

Total: $451.21

Ge #AF116-30-00-13 Specifications

  • Full Load Amps-Inductive: 96 A
  • Item: IEC Magnetic Contactor
  • Full Load Amps-Resistive: 140 A
  • Action: Non-Reversing
  • Number of Poles: 3
  • Coil Volts: 240 V AC
  • Reversing: No
  • HP @ 1 Phase - 230V: 20
  • HP @ 1 Phase - 120V: 10 hp
  • HP @ 1 Phase - 240V: 20 hp
  • Height: 2.95 in
  • HP @ 3 Phase - 208V: 30 hp
  • Width: 2.95 in
  • Depth: 4.63 in
  • HP @ 3 Phase - 575V: 75 hp
  • HP @ 3 Phase - 240V: 40 hp
  • Enclosure NEMA Rating: No Enclosure
  • HP @ 3 Phase - 480V: 75 hp
  • Aux. Contact Configuration: 1NO/1NC
  • Hz: 50/60
  • Auxiliary Contact Form: 1NC/1NO
  • Standards: CSA, IEC, UL
  • Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 96, Full Load Amps-Resistive 140, Number of Poles 3, Coil Volts 240V AC, Reversing No, HP @ 1 Phase - 120V 10 hp, HP @ 1 Phase - 240V 20 hp, HP @ 3 Phase - 208V 30 hp, HP @ 3 Phase - 240V 40 hp, HP @ 3 Phase - 480V 75 hp, HP @ 3 Phase - 575V 75 hp, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.95 in, Width 2.95 in, Depth 4.63 in, Standards CSA, IEC, UL

Reviews of Ge #AF116-30-00-13