Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

480VAC Non-Reversing IEC Magnetic Contactor 3P 34A

  • Zoro #: G0495232
  • Mfr #: CL45A310MU

$235.01

  • Hz: 50/60
  • HP @ 1 Phase - 120V: 3
  • Item: IEC Magnetic Contactor
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #CL45A310MU Specifications

  • Zoro #: G0495232
  • Mfr #: CL45A310MU
Hz: 50/60 HP @ 1 Phase - 120V: 3
Item: IEC Magnetic Contactor Aux. Contact Configuration: 1NO
Width: 2.16" Number of Poles: 3
Auxiliary Contact Form: 1NO Standards: UL, CSA, IEC
HP @ 3 Phase - 240V: 10 HP @ 1 Phase - 230V: 5
Reversing: No HP @ 1 Phase - 240V: 5
Action: Non-Reversing Full Load Amps-Inductive: 34
HP @ 3 Phase - 208V: 10 HP @ 3 Phase - 575V: 25
Enclosure NEMA Rating: No Enclosure HP @ 3 Phase - 480V: 25
Full Load Amps-Resistive: 55 Height: 2.16"
Depth: 3.43" Coil Volts: 480VAC
Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 34, Full Load Amps-Resistive 55, Number of Poles 3, Coil Volts 480VAC, Reversing No, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 25, HP @ 3 Phase - 575V 25, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.16 In., Width 2.16 In., Depth 3.43 In., Standards UL, CSA, IEC

Reviews of Ge #CL45A310MU