Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24VAC Reversing IEC Magnetic Contactor 3P 48A

  • Zoro #: G0516817
  • Mfr #: LAR06A1

$585.19

  • Number of Poles: 3
  • HP @ 3 Phase - 480V: 30
  • Width: 5.64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #LAR06A1 Specifications

  • Zoro #: G0516817
  • Mfr #: LAR06A1
Number of Poles: 3 HP @ 3 Phase - 480V: 30
Width: 5.64" Reversing: Yes
Enclosure NEMA Rating: No Enclosure Coil Volts: 24VAC
Full Load Amps-Resistive: 80 HP @ 3 Phase - 240V: 15
Item: IEC Magnetic Contactor Standards: UL, CSA, IEC
HP @ 1 Phase - 230V: 7-1/2 Height: 5.64"
Full Load Amps-Inductive: 48 Auxiliary Contact Form: 1NC/1NO
HP @ 3 Phase - 575V: 40 HP @ 1 Phase - 240V: 7-1/2
HP @ 1 Phase - 120V: 3 Action: Reversing
Depth: 4.57" Hz: 50/60
HP @ 3 Phase - 208V: 15 Aux. Contact Configuration: 1NO/1NC
Country of Origin (subject to change): Spain
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 48, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24VAC, Reversing Yes, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 7-1/2, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 40, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 5.64 In., Width 5.64 In., Depth 4.57 In., Standards UL, CSA, IEC

Reviews of Ge #LAR06A1