Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

IEC Timer Module, Delayed On 60 Sec

  • Zoro #: G2838997
  • Mfr #: BTRF60C

$138.22

Details
  • Terminal Type: Ring
  • Delay Type: On Delay
  • Contacts Normally Open: 1
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge #BTRF60C Specifications

  • Zoro #: G2838997
  • Mfr #: BTRF60C
Terminal Type: Ring Delay Type: On Delay
Contacts Normally Open: 1 Item: IEC Timer Module
Mounting: Front Max. Contact Blocks (No.): 1
Contacts Normally Closed: 1 Number of Contacts: 2
Range of Time Delay: 1.00 sec. to 60.00 sec. Country of Origin (subject to change): Poland

Description

Available in either front or panel mount designs, voltage is the critical factor to consider when reviewing IEC delay timers. Take a look at the features for this IEC Timer Module : MOUNTING: Front, NUMBER OF CONTACTS: 2, MAX CONTACT BLOCKS NO : 1

Reviews of Ge #BTRF60C