Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Illum Push Button Operator, 22mm, White

  • Zoro #: G1870709
  • Mfr #: P9CPLBSD

$9.59

Details
  • Lamp Module Voltage: Module Not Included
  • Legend: No legend
  • Terminal Connection: Screw Clamp
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge #P9CPLBSD Specifications

  • Zoro #: G1870709
  • Mfr #: P9CPLBSD
Lamp Module Voltage: Module Not Included Legend: No legend
Terminal Connection: Screw Clamp Size: 22mm
Basic Material: Metal IP Rating: 66
Standards: UL, CSA Item: Illuminated Push Button Operator
Color: White Lamp Module Type: Module Not Included
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13 Head Material: Plastic
Lamp Voltage: Dependent on Module Used Type of Operator: Extended Button
Bezel: Polished Chrome Lamp Type: Module Not Included
Action: Momentary Country of Origin (subject to change): Poland

Description

Illuminated Push Button Operator, 22mm, Momentary, Type of Operator Extended Button, Head Material Plastic, Lamp Module Voltage Module Not Included, Bezel Polished Chrome, Color White, Basic Material Metal, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, Terminal Connection Screw Clamp

Reviews of Ge #P9CPLBSD