Skip to Main Content
customer-service Help
Ge

Illuminated Push Button, 22 mm, 1NO/1NC, Red

Ge Illuminated Push Button,  22 mm,  1NO/1NC,  Red P9M-EM4RLN12NADI
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.95
  • Action: Momentary
  • Size: 22 mm
  • Head Material: Plastic
See full product details
This item ships free.
Total: $96.95

Ge #P9M-EM4RLN12NADI Specifications

  • Action: Momentary
  • Size: 22 mm
  • Head Material: Plastic
  • Lamp Voltage: 24V AC/DC
  • NEMA Rating: 1, 12, 13, 3, 3R, 3S, 4, 4X
  • Lamp Type: Led
  • Type of Operator: 40mm Mushroom Head
  • Color: Red
  • Contact Form: 1NO/1NC
  • Bezel: Metal
  • Legend: No legend
  • Number of Operators: 1
  • Contact Rating: 10A @ 600V AC, 2.5A @ 300V DC
  • Item: Illuminated Push Button
  • Basic Material: Metal
  • IP Rating: 66
  • Standards: CSA, UL
  • Lamp Module Voltage: 24V AC/DC
  • Lamp Module Type: Full Voltage
  • Terminal Connection: Pressure Plate
  • Replacement Lamp: Mfr. No. P9PLNVDR
  • Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Illuminated Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Plastic Head Material, 1NO/1NC Contact Form, Metal Bezel, Color Red, Lamp Module Voltage 24V AC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24V AC/DC, Replacement Lamp Mfr. No. P9PLNVDR, Contact Rating 10A @ 600V AC, 2.5A @ 300V DC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating 66, Legend No Legend, Standards CSA, UL

Reviews of Ge #P9M-EM4RLN12NADI