Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Illuminated Push Button, 30mm, Green, 6VAC
  • Zoro #: G0293955
  • Mfr #: CR104PBT11G3S2A2
$167.11
  • Bezel: Chrome Plated
  • Replacement Lamp: Mfr. No. 755
  • Head Material: Metal
See full product details
This item ships free.

Ge #CR104PBT11G3S2A2 Specifications

  • Zoro #: G0293955
  • Mfr #: CR104PBT11G3S2A2
Bezel: Chrome Plated Replacement Lamp: Mfr. No. 755
Head Material: Metal Contact Form: 1NO/1NC
Voltage: 120 Lamp Type: incandescent
Lamp Module Type: Transformer Number of Operators: 1
NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13 Type of Operator: Round Extended Guarded Button
Action: Maintained / Momentary Terminal Connection: Pressure Plate
Basic Material: Metal Lamp Voltage: 6VAC
Legend Markings: Run Contact Type: 1NO/1NC
Legend: Run Legend/Background Color: Black/white
Item: Illuminated Push Button Color: Green
Size: 30mm IP Rating: 10
Contact Rating: 10A @ 600VAC/DC Lamp Module Voltage: 120VAC
Standards: UL, CSA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Illuminated Push Button, 30mm, Maintained / Momentary, Type of Operator Round Extended Guarded Button, Basic Material Metal, Metal Head Material, 1NO/1NC Contact Form, Chrome Plated Bezel, Color Green, Lamp Module Voltage 120VAC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6VAC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600VAC/DC, Number of Operators 1, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, IP Rating 10, Legend Run, Legend/Background Color Black/White

Reviews of Ge #CR104PBT11G3S2A2