Skip to Main Content
customer-service Help
Ge

Illuminated Push Button Operator, 22 mm, Red

Ge Illuminated Push Button Operator,  22 mm,  Red P9M-PLRSD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.29
  • Action: Momentary
  • Size: 22 mm
  • Head Material: Engineered Plastic
See full product details
Orders over $75 ship free.
Total: $17.29

Ge #P9M-PLRSD Specifications

  • Action: Momentary
  • Size: 22 mm
  • Head Material: Engineered Plastic
  • NEMA Rating: 1, 12, 13, 3, 3R, 3S, 4, 4X
  • Lamp Voltage: Dependent on Module Used
  • Type of Operator: Extended Button
  • Lamp Type: Module Not Included
  • Color: Red
  • Bezel: Plastic
  • Legend: No legend
  • Item: Illuminated Push Button Operator
  • Basic Material: Plastic
  • IP Rating: 66
  • Terminal Connection: Screw Clamp
  • Lamp Module Type: Module Not Included
  • Standards: CSA, UL
  • Lamp Module Voltage: Module Not Included
  • Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Illuminated Push Button Operator, 22 mm, Momentary, Type of Operator Extended Button, Head Material Engineered Plastic, Lamp Module Voltage Module Not Included, Bezel Plastic, Color Red, Basic Material Plastic, Lamp Module Type Module Not Included, Lamp Type Module Not Included, Lamp Voltage Dependent on Module Used, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating 66, Legend No Legend, Standards CSA, UL, Terminal Connection Screw Clamp

Reviews of Ge #P9M-PLRSD