Ge Industrial Solutions
Feeder Circuit Breaker, Type THQP, 15 A, 1 Pole, 120240 V, Plug Mounting
- Mfr # THQP115
- Zoro # G007450034
$9.39
/eaSold in multiples of 20 for $187.80
Subtotal: $187.80
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, 100 A, 2 Pole, 120240 V, Plug Mounting, Tin THQL21100P
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Type THQP, 40 A, 1 Pole, 120240 V, Plug Mounting THQP140
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Thermal Magnetic, 30 A, 2 Pole, 120240 V THQL2130GFTP
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Type THQL, 40 A, 2 Pole, 120240 V, Plug Mounting THQL2140
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Type THQP, 40 A, 2 Pole, 120240 V, Plug Mounting THQP240
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, AFCI, 20 A, 2 Pole, 120240 V, Plug Mounting THQL1120AFP2
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Type THQP, 30 A, 1 Pole, 120240 V, Plug Mounting THQP130
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Type THQL, 80 A, 2 Pole, 120240 V, Plug Mounting THQL2180
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Type THQL, 50 A, 1 Pole, 120240 V, Plug Mounting THQL1150
- MARUSON Maruson PDU-V1512 12 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15R Power Distribution Unit PDU-V1512
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 45 A, 240/415/440V AC, 3 Pole, DIN Rail Mounting Style, C60SP Series M9F21345
- Ge Industrial Solutions Circuit Breakers