Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 250W, R40 Incandescent Heat Light Bulb (Discontinued)
Mfr # 250R40/10
Zoro # G2832873
This Product is Discontinued
Key Features
- Bulb Shape BR40
- Bulb Base Type Medium Screw (E26)
- Watts 250 W
- Lumens No Rated Color Temp, Red
- Light Appearance No Rated Color Temp, Red