- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Incandescent Light Bulbs
- /
- GE LIGHTING 75W, A21 Incandescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 75W, A21 Incandescent Light Bulb (Discontinued)
Mfr # 75A/RS/STG
Zoro # G3154392
This Product is Discontinued
Key Features
- Bulb Shape A21
- Bulb Base Type Medium Screw (E26)
- Watts 75 W
- Lumens 715 lm
- Light Appearance 2700 to 2999K, Soft White
Customers Also Purchased
- Brand Current
-
MFR #
75A/RS/STG
-
Zoro #
G3154392
- UPC # 043168725507
- Country of Origin Hungary
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 4-1/8" |
Light Bulb Dia. | 2-3/8" |
Max. Overall Bulb Length | 4-1/8" |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/8 in |
Details
Bulb Shape | A21 |
Bulb Base Type | Medium Screw (E26) |
Watts | 75 W |
Lumens | 715 lm |
Light Appearance | 2700 to 2999K, Soft White |
Lighting Technology | Incandescent |
Voltage | 120V AC |
Bulb Color Temp. | 2800K |
Dimmable | No |
Bulb Finish | Frosted |
Standards | Meets 2012 Lighting Legislation Energy |
Rough Service | Yes |
Indoor/Outdoor Usage | Indoor Only |
Item | Incandescent Bulb |
Bulb Type | Standard |
Shatter-Resistant | Yes |
Bulb Designation | 75A/RS/STG |
Bulb Primary Application | General Purpose |
Average Bulb Life | 2000 hr. |
Bulb Technology | Incandescent |
Three-Way | No |
Color Temperature | 2800K |
Rated Life | 1,000 hr |
Light Technology | Incandescent |
Wattage Equivalency | 75W INC |
Overall Bulb Shape | A |
Trade Number | 75A/RS/STG |
Bulb Beam Angle | 360 Degrees |
Overall Bulb Base Type | Medium Screw |
Color Tuning | No |
Special Features | Rough Service |
Light Color | White |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Bulb Finish Frosted, Color Temperature 2800K, Lumens 715 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number 75A/RS/STG, Voltage 120V AC, Watts 75 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable No, Three-Way No, Light Color White, Rough Service Yes, Special Features Rough Service, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/8 in, Standards Meets 2012 Lighting Legislation Energy
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, NV, VT, WA