KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ballast Housing, 8x42 W

GE LIGHTING| Zoro #: G2462503| Mfr #: UGCWT8F0FN11002

$224.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 1PHA9
Type: Low/High Bay
Lamp Type: Compact Fluorescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462503 Mfr #: UGCWT8F0FN11002
Suggested Lamp Item No.: 1PHA9Type: Low/High Bay
Lamp Type: Compact FluorescentWidth: 12-1/8"
Ballast Housing: Cast AluminumLamp Included: No
Height: 13-11/16"Housing Finish: White
Lamp Watts: 8 x 42Voltage: 120 to 277
Description/Special Features: CFLAmbient Temp. Range: -32 to 104 Degrees F
Socket Type: G24Q-4Use With: Enclosed and Open Low and High Bay Opticals
Country of Origin (subject to change): United States

Description

HID Ballast Housing, Low/High Bay, Compact Fluorescent Lamp Type, 8 x 42 Lamp Watts, 120 to 277 Voltage, Height 13-11/16 In., Width 12-1/8 In., Ambient Temp. Range -32 to 104 Degrees F, G24Q-4 Socket Type, No Lamp Included, G2590524 Suggested Lamp Item No., Cast Aluminum Ballast Housing, White Housing Finish, Use With Enclosed and Open Low and High Bay Opticals, Description/Special Features CFL

Reviews