GE LIGHTING 100W, BD17 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0613645| Mfr #: CMH100/C/U/830/MED

$39.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-7/16"
Bulb Technology: Ceramic Metal Halide
ANSI Code: M140/M90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613645 Mfr #: CMH100/C/U/830/MED
Max. Overall Bulb Length: 5-7/16"Bulb Technology: Ceramic Metal Halide
ANSI Code: M140/M90Bulb Operating Position: Universal
Bulb Designation: CMH100/C/U/830/MEDBulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 83
Bulb Shape: BD17Lumens: 8700
Watts: 100Average Bulb Life: 15,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Medium Screw (E26)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
Bulb Color Temp.: 3000KShatter-Resistant: No
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3000K, Lumens 8700, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation CMH100/C/U/830/MED, Ceramic Metal Halide, Color Rendering Index 83, Average Bulb Life 15,000 hr., ANSI Code M140/M90, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews