GE LIGHTING 100W, BD17 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2254481| Mfr #: CMH100/U/830/MED

$57.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Technology: Ceramic Metal HalideLight Appearance: 3000 to 3999K, Warm WhiteANSI Code: C90/M90/M140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254481 Mfr #: CMH100/U/830/MED
Bulb Technology: Ceramic Metal HalideLight Appearance: 3000 to 3999K, Warm White
ANSI Code: C90/M90/M140Bulb Type: High Output
Average Bulb Life: 10,000 hr.Bulb Operating Position: Universal
Bulb Color Temp.: 3000KItem: HID Lamp
For Enclosed Fixtures: YesBulb Shape: BD17
Light Bulb Dia.: 2-1/8"Bulb Designation: CMH100/U/830/MED
Watts: 100Color Rendering Index: 83
Bulb Base Type: Medium Screw (E26)Max. Overall Bulb Length: 5-7/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Bulb Finish: ClearCountry of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape BD17, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3000K, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation CMH100/U/830/MED, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 83, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 10,000 hr., Bulb Operating Position Universal, ANSI Code C90/M90/M140, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews