GE LIGHTING 70W, BD17 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0472351| Mfr #: CMH70/C/U/830/MED

$38.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 5-7/16"Bulb Technology: Ceramic Metal HalideANSI Code: C98/M139/M98
Save 15%. Sign up for Z-mail.


Zoro #: G0472351 Mfr #: CMH70/C/U/830/MED
Max. Overall Bulb Length: 5-7/16"Bulb Technology: Ceramic Metal Halide
ANSI Code: C98/M139/M98Bulb Operating Position: Universal
Bulb Designation: CMH70/C/U/830/MEDBulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 80
Bulb Shape: BD17Lumens: 5700
Watts: 70Average Bulb Life: 15,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Medium Screw (E26)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
Bulb Color Temp.: 3000KShatter-Resistant: No
Country of Origin (subject to change): United States


HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 3000K, Lumens 5700, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation CMH70/C/U/830/MED, Ceramic Metal Halide, Color Rendering Index 80, Average Bulb Life 15,000 hr., ANSI Code C98/M139/M98, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material