DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 70W, BD17 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1478425| Mfr #: CMH70/U/830/MED

$41.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-7/16"
Bulb Technology: Ceramic Metal Halide
ANSI Code: C98/M139/M98
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478425 Mfr #: CMH70/U/830/MED
Max. Overall Bulb Length: 5-7/16"Bulb Technology: Ceramic Metal Halide
ANSI Code: C98/M139/M98Bulb Operating Position: Universal
Light Bulb Dia.: 2-1/8"Bulb Designation: CMH70/U/830/MED
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3000KColor Rendering Index: 80
Bulb Finish: ClearLumens: 6300
Watts: 70Average Bulb Life: 15,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Medium Screw (E26)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
Bulb Shape: BD17Shatter-Resistant: No
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 3000K, Lumens 6300, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation CMH70/U/830/MED, Ceramic Metal Halide, Color Rendering Index 80, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., ANSI Code C98/M139/M98, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews