Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

GE LIGHTING 150W, ED17 Ceramic Metal Halide HID Light Bulb

GE LIGHTING | Zoro #: G0926825 | Mfr #: CMH150/U/MED/830/O

$ 72.79 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge Lighting #CMH150/U/MED/830/O Specifications

Zoro #: G0926825 Mfr #: CMH150/U/MED/830/O
Light Bulb Dia.: 2-1/8" Bulb Designation: CMH150/U/MED/830/O
Item: HID Lamp ANSI Code: M102
Bulb Base Type: Medium Screw (E26) Standards: Meets 2012 Lighting Legislation Energy
Bulb Finish: Clear Bulb Type: High Output
Color Rendering Index: 80 Bulb Operating Position: Universal
Average Bulb Life: 12,000 hr. Max Overall Bulb Length: 5-7/16"
For Enclosed Fixtures: Yes Bulb Technology: Ceramic Metal Halide
Bulb Color Temp.: 3000K Watts: 150
Shatter-Resistant: No Bulb Shape: ED17
Lumens: 12,900 Light Appearance: 3000 to 3999K, Warm White
Country of Origin (subject to change): Hungary

Description

HID light bulbs are perfect for outdoor use in street lights, stadiums, warehouses, malls, factories, and more rigid power environments because of their efficiency, cost and extreme durability. Take a look at the features for Ge Lighting HID Lamp. Bulb Shape: ED17, Watts: 150, Bulb Base Type: Medium Screw (E26).

Restrictions and Compliance

Hazardous material

Reviews